Zoro Homepage

Lever Chain Hoist, 15 ft Chain L, Silver

  • Mfr # OZSS300-15LH

  • Zoro # G616152275


product price: $3,191.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
42.7 lb
Lever Length
16 11/32 in
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS300-15LH
Zoro #
G616152275
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 11/32 in
Chain Length
15 ft
Lifting Hook Opening Width
1 17/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
Body Depth
6 5/8 in
Body Width
7 11/16 in

Details

Pull to Lift Rated Load
42.7 lb
Item
Lever Hoist
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Maximum Lifting Capacity
3 ton
Resistance Properties
Corrosion Resistant
Color
Silver
Power Source
Lever
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
Number of Load Chains
2
Overload Protection Included
No
Body Material
Stainless Steel
For Outdoor Use
Yes
Includes Brake
Brake Included
Operating Position
Vertical
Chain Material
Steel
Headroom
19 3/4 in
Product Type
Lever Hoist

Description

Lever Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 19 3/4 in, Includes Brake Brake Included, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/8 in, Body Material Stainless Steel, Body Width 7 11/16 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.