Lever Chain Hoist, 18,000 lb, 20 ft, Hook Mounted - No Trolley

  • Mfr # OZ900-20LHOP

  • Zoro # G6100613


product price: $1,218.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Load Capacity
18,000 lb
Includes
Safety Latch Hooks
Chain Length
61 ft
Hook Opening
2 1/4 in
Lever Length
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ900-20LHOP
Zoro #
G6100613
UPC #
-
Country of Origin
China

Dimensions

Chain Length
61 ft
Lever Length
16 1/8 in
Minimum Retracted Length
27 9/16 in
Body Depth
7 7/8 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
2 1/8 in

Details

Item
Lever Chain Hoist
Load Capacity
18,000 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
2 1/4 in
Chain
Zinc Plated
Standards
ANSI/ASME B30.21, AS 1418.2, CE
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
80 lb
Min. Between Hooks
27 9/16 in
Brake
Twin Pawl Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Reeving
3
Trolley Configuration
Hook Mounted
Color
Yellow
Number of Reeves
3
Resistance Properties
Corrosion Resistant
Headroom
27 9/16 in
Includes Brake
Brake Included
Power Source
Lever
Brake Type
Weston Style
Maximum Lifting Capacity
18,000 lb
Lifting Hook Material
Forged Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Features
360 Degrees Handle Rotation, Cast Steel Safety Latches, Enclosed Gearing, Free Wheel Feature, Fully-Enclosed Lift Wheel, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Steel Handle with Rubber Grip
Overload Protection Included
Yes
Body Finish
Powder Coated
Number of Load Chains
1
Body Material
Steel
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
Chain Grade
Grade 80

Description

Lever Chain Hoist, Chain Length 62 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/8 in, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.