Zoro Homepage

Lever Chain Hoist, 20 ft Chain L, Gray

  • Mfr # OZIND025-20LH

  • Zoro # G716147485


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Standards
AS1418.2, ASME B30.21, CE
Lever Length
6 5/16 in
Pull to Lift Rated Load
44 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Twin Pawl Weston Style Load Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-20LH
Zoro #
G716147485
UPC #
-
Country of Origin
China

Dimensions

Lever Length
6 5/16 in
Chain Length
20 ft
Body Width
3 5/8 in
Body Depth
3 7/8 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
27/32 in
Maximum Lifting Length
20 ft

Details

Standards
AS1418.2, ASME B30.21, CE
Item
Lever Hoist
Pull to Lift Rated Load
44 lb
Mount Type
Hook Mounted - No Trolley
Brake Type
Twin Pawl Weston Style Load Brake
Chain Material
Steel
Number of Load Chains
1
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings
Operating Position
Vertical
Headroom
9 7/16 in
Lifting Hook Material
Alloy Steel
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Color
Gray
Included Components
Carrying Case
Chain Finish
Zinc Plated
Product Type
Lever Hoist
Power Source
Lever
Chain Grade
Grade 80
Overload Protection Included
No
Includes Brake
Brake Included
Body Finish
Powder Coated
Maximum Lifting Capacity
0.25 ton
For Outdoor Use
Yes

Description

Lever Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 9 7/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/8 in, Body Material Steel, Body Width 3 5/8 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.