Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 5 ft Chain L, Gray

  • Mfr # OZIND600-5LH

  • Zoro # G916147490


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Lever Length
16 13/32 in
Pull to Lift Rated Load
76.5 lb
Standards
AS1418.2, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND600-5LH
Zoro #
G916147490
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 13/32 in
Chain Length
5 ft
Lifting Hook Opening Width
1 7/8 in
Mfr. Warranty Length
1 yr
Body Depth
7 11/16 in
Body Width
9 17/32 in
Maximum Lifting Length
5 ft

Details

Pull to Lift Rated Load
76.5 lb
Item
Lever Hoist
Standards
AS1418.2, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
2
Maximum Lifting Capacity
6 ton
Overload Protection Included
No
Headroom
24 13/32 in
Power Source
Lever
Lifting Hook Material
Alloy Steel
Operating Position
Vertical
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Chain Finish
Zinc Plated
Product Type
Lever Hoist
Color
Gray
Brake Type
Weston Style
Chain Material
Steel
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
For Outdoor Use
Yes
Body Finish
Powder Coated
Chain Grade
Grade 80

Description

Lever Chain Hoist, Chain Length 5 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 24 13/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 12,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 9 17/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.