Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Chain Hoist, 5 ft Chain L, Gray

  • Mfr # OZIND900-5LH

  • Zoro # G616147493


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
81 lb
Standards
AS1418.2, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Lever Length
16 13/32 in
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND900-5LH
Zoro #
G616147493
UPC #
-
Country of Origin
China

Dimensions

Lever Length
16 13/32 in
Chain Length
5 ft
Mfr. Warranty Length
1 yr
Body Depth
7 11/16 in
Maximum Lifting Length
5 ft
Body Width
12 3/32 in
Lifting Hook Opening Width
2 1/8 in

Details

Pull to Lift Rated Load
81 lb
Standards
AS1418.2, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Item
Lever Hoist
Features
Fully Enclosed Gearing Protects Internal Components from Debris, Heavy-Duty Latches, Load Sheave Bearings, Long-Lasting Powder Coat Finish Withstands Tough Conditions
Color
Gray
Brake Type
Weston Style
For Outdoor Use
Yes
Lifting Hook Material
Alloy Steel
Headroom
27 9/16 in
Includes Brake
Brake Included
Power Source
Lever
Chain Material
Steel
Body Finish
Powder Coated
Body Material
Steel
Chain Grade
Grade 80
Maximum Lifting Capacity
9 ton
Number of Load Chains
3
Lifting Hook Type
Hook with Safety Latch
Product Type
Lever Hoist
Chain Finish
Zinc Plated
Overload Protection Included
No
Operating Position
Vertical

Description

Lever Chain Hoist, Chain Length 5 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 9/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 18,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 11/16 in, Body Material Steel, Body Width 12 3/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.