Zoro Homepage

Lever Chain Hoist, 5 ft Chain L, Silver

  • Mfr # OZSS025-5LH

  • Zoro # G716152267


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Lever Length
6 3/32 in
Pull to Lift Rated Load
20.2 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS025-5LH
Zoro #
G716152267
UPC #
-
Country of Origin
China

Dimensions

Lever Length
6 3/32 in
Chain Length
5 ft
Mfr. Warranty Length
1 yr
Maximum Lifting Length
5 ft
Lifting Hook Opening Width
29/32 in
Body Depth
3 15/16 in
Body Width
3 7/8 in

Details

Pull to Lift Rated Load
20.2 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.21, CE, NSF H1
Item
Lever Hoist
Body Material
Stainless Steel
Overload Protection Included
No
Headroom
11 7/32 in
Power Source
Lever
Maximum Lifting Capacity
0.25 ton
Features
360-Degree Handle Rotation Allows use in Confined Spaces, Double-Reduction Gearing Minimizes Lifting Effort, Enclosed Gearing Protects against Contamination and Debris, Sealed Roller Bearings Provide Smooth, Maintenance-Free Operation
For Outdoor Use
Yes
Chain Material
Steel
Operating Position
Vertical
Number of Load Chains
1
Product Type
Lever Hoist
Resistance Properties
Corrosion Resistant
Brake Type
Weston Style
Includes Brake
Brake Included
Lifting Hook Material
Alloy Steel
Color
Silver

Description

Lever Chain Hoist, Chain Length 5 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 7/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 15/16 in, Body Material Stainless Steel, Body Width 3 7/8 in, Brake Type Weston Style, Chain Material Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.