Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 27/32 in Hook Opening

  • Mfr # OZIND025-5LH

  • Zoro # G3720188


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
500 lb
Hoist Lift
5 ft
Includes
Carrying Case
Chain Length
5 ft
Hook Opening
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-5LH
Zoro #
G3720188
UPC #
760921784075
Country of Origin
China

Dimensions

Chain Length
5 ft
Lever Length
6 5/16 in
Body Depth
3 7/8 in
Lifting Hook Opening Width
27/32 in
Maximum Lifting Length
5 ft

Details

Item
Lever Chain Hoist
Load Capacity
500 lb
Hoist Lift
5 ft
Includes
Carrying Case
Hook Opening
27/32 in
Chain
Zinc Plated
Standards
AS 1418.2, ASME B30.21, CE
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
44 lb
Min. Between Hooks
7 3/4 in
Brake
Weston Style Load Brake
Finish
Powder Coated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Number of Reeves
1
Power Source
Lever
Headroom
7 3/4 in
Chain Grade
Grade 80
Brake Type
Weston Style
Maximum Lifting Capacity
500 lb
Includes Brake
Brake Included
Lifting Hook Material
Alloy Steel
Body Finish
Powder Coated
Chain Finish
Zinc Plated
Features
Aluminum Construction (1/4 ton Model), Carrying Bag (3/4 ton Model) Twin Pawl Design, Forged Alloy Steel Hooks, Fully-Enclosed Gearing, Load Sheave Bearings, Steel Handle with Rubber Grip
Overload Protection Included
No
Included Components
Carrying Case

Description

Lever Chain Hoist, Chain Length 5 ft, Headroom 7 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 3 7/8 in, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.