Zoro Homepage

Man Rated Push Beam Trolley

  • Mfr # OZ05PBTA-MR-16

  • Zoro # G609215482


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Trolley Type
Push
For Beam Shape
Flat, Tapered
Trolley Wheel Diameter
3 3/10 in
Trolley Frame Material
Steel
For Min. Beam Flange Width
2 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ05PBTA-MR-16
Zoro #
G609215482
UPC #
760921783764
Country of Origin
United States

Dimensions

Trolley Wheel Diameter
3 3/10 in
For Min. Beam Flange Width
2 17/32 in
For Max. Beam Flange Width
16 in
Minimum Radius Curve
2 3/4 in
For Minimum Beam Height
2 3/8 in

Details

Item
Push Beam Trolley
Trolley Type
Push
For Beam Shape
Flat, Tapered
Trolley Frame Material
Steel
Headroom to Connecting Shaft
1 1/8 in
Headroom to Mounting Point
5 in
Maximum Load Capacity
1,000 lb
Trolley Wheel Material
Steel

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 16 in, Headroom to Connecting Shaft 1 1/8 in, Headroom to Mounting Point 5 in, For Minimum Beam Height 2 3/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 2 3/4 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.