Zoro Homepage

Manual Chain Hoist, 10 ft Chain L, Gray

  • Mfr # OZIND030-10CH

  • Zoro # G516147517


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
88 lb
Standards
AS1418.2, ASME B30.16, CE
Body Finish
Powder Coated
Lifting Hook Opening Width
2 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND030-10CH
Zoro #
G516147517
UPC #
-
Country of Origin
China

Dimensions

Chain Length
10 ft
Lifting Hook Opening Width
2 9/32 in
Mfr. Warranty Length
1 yr
Body Width
8 3/16 in
Body Depth
6 3/32 in
Maximum Lifting Length
10 ft

Details

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
88 lb
Item
Chain Hoist
Standards
AS1418.2, ASME B30.16, CE
Body Finish
Powder Coated
Power Source
Manual
Chain Finish
Zinc Plated
Chain Material
Steel
Brake Type
Weston Style
Number of Load Chains
2
Lifting Hook Material
Alloy Steel
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Headroom
21 11/16 in
For Outdoor Use
Yes
Color
Gray
Chain Grade
Grade 80
Includes Brake
Brake Included
Overload Protection Included
No
Maximum Lifting Capacity
3 ton
Body Material
Steel
Product Type
Chain Hoist
Operating Position
Vertical

Description

Manual Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 21 11/16 in, Includes Brake Brake Included, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 3/32 in, Body Material Steel, Body Width 8 3/16 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.