Zoro Homepage

Manual Chain Hoist, 1000 lb., Lift 10 ft.

  • Mfr # OZ005-10CHOP

  • Zoro # G7571252


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
50 lb
Min. Between Hooks
10 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ005-10CHOP
Zoro #
G7571252
UPC #
-
Country of Origin
China

Dimensions

Housing Length
5 1/4 in
Housing Width
5 in
Housing Depth
5 1/4 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/32 in
Body Depth
5 3/16 in
Body Width
5 27/32 in

Details

Load Capacity
1,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
50 lb
Min. Between Hooks
10 3/4 in
Hook Opening
15/16 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Includes
Over Load Limiter
Standards
AS 1418.2, ASME B30.16, CE
Body Material
Steel
Lifting Hook Type
Hook with Safety Latch
Included Components
Load Limiter
Power Source
Manual
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Alloy Steel
Number of Reeves
1
Headroom
10 3/4 in
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Body Finish
Powder Coated
Brake Type
Weston Style
Chain Finish
Zinc Plated

Description

Manual Chain Hoist, Headroom 10 3/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/16 in, Body Material Steel, Body Width 5 27/32 in, Brake Type Weston Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.