
Manual Chain Hoist, 10000 lb., Lift 10 ft.
Mfr # OZ050-10CHOP
Zoro # G7594072
product price: $546.99
/eaKey Features
Load Capacity
10,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
90 lb
Min. Between Hooks
25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZ050-10CHOP
Zoro #
G7594072
UPC #
-
Country of Origin
China
Dimensions
Housing Length
9 in
Housing Width
10 in
Housing Depth
7 1/4 in
Chain Length
21 ft
Body Width
11 1/32 in
Minimum Retracted Length
27 3/32 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 13/16 in
Body Depth
7 7/16 in
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 3/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 11 1/32 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.