Zoro Homepage

Manual Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND005-15CH

  • Zoro # G816147491


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
AS1418.2, ASME B30.16, CE
Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
55 lb
Body Finish
Powder Coated
Lifting Hook Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND005-15CH
Zoro #
G816147491
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 ft
Mfr. Warranty Length
1 yr
Body Depth
5 3/16 in
Lifting Hook Opening Width
1 3/8 in
Maximum Lifting Length
15 ft
Body Width
5 11/32 in

Details

Standards
AS1418.2, ASME B30.16, CE
Item
Chain Hoist
Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
55 lb
Body Finish
Powder Coated
Lifting Hook Material
Alloy Steel
Chain Material
Steel
Headroom
12 13/16 in
Color
Gray
For Outdoor Use
Yes
Includes Brake
Brake Included
Chain Grade
Grade 80
Product Type
Chain Hoist
Overload Protection Included
No
Operating Position
Vertical
Chain Finish
Zinc Plated
Body Material
Steel
Number of Load Chains
1
Brake Type
Weston Style
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Maximum Lifting Capacity
0.5 ton
Power Source
Manual

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/16 in, Body Material Steel, Body Width 5 11/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.