Zoro Homepage

Manual Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND010-15CH

  • Zoro # G716147553


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
66 lb
Standards
AS1418.2, ASME B30.16, CE
Includes Brake
Brake Included
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND010-15CH
Zoro #
G716147553
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 ft
Lifting Hook Opening Width
1 23/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Width
5 3/4 in
Body Depth
5 31/32 in

Details

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
66 lb
Standards
AS1418.2, ASME B30.16, CE
Item
Chain Hoist
Includes Brake
Brake Included
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Chain Material
Steel
Operating Position
Vertical
Maximum Lifting Capacity
1 ton
Body Material
Steel
Brake Type
Weston Style
Power Source
Manual
Number of Load Chains
1
Color
Gray
Lifting Hook Material
Alloy Steel
Overload Protection Included
No
Body Finish
Powder Coated
Headroom
14 19/32 in
Chain Grade
Grade 80
Product Type
Chain Hoist
For Outdoor Use
Yes
Chain Finish
Zinc Plated

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 31/32 in, Body Material Steel, Body Width 5 3/4 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.