Zoro Homepage

Manual Chain Hoist, 15 ft Chain L, Gray

  • Mfr # OZIND025-15CH

  • Zoro # G816147538


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
55 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Chain Finish
Zinc Plated
Number of Load Chains
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-15CH
Zoro #
G816147538
UPC #
-
Country of Origin
China

Dimensions

Chain Length
15 ft
Body Depth
4 1/32 in
Lifting Hook Opening Width
1 5/16 in
Body Width
4 3/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
55 lb
Mount Type
Hook Mounted - No Trolley
Item
Chain Hoist
Standards
AS1418.2, ASME/ANSI B30.16, CE
Chain Finish
Zinc Plated
Number of Load Chains
1
Chain Material
Steel
Overload Protection Included
No
Maximum Lifting Capacity
0.25 ton
Lifting Hook Material
Alloy Steel
Operating Position
Vertical
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Product Type
Chain Hoist
Color
Gray
Brake Type
Twin Pawl Weston Style Load Brake
For Outdoor Use
Yes
Body Finish
Powder Coated
Power Source
Manual
Resistance Properties
Corrosion Resistant
Chain Grade
Grade 80
Lifting Hook Type
Hook with Safety Latch
Body Material
Steel
Includes Brake
Brake Included

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 1/32 in, Body Material Steel, Body Width 4 3/16 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.