Zoro Homepage

Manual Chain Hoist, 20 ft Chain L, Gray

  • Mfr # OZIND005-20CH

  • Zoro # G616147486


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
55 lb
Standards
AS1418.2, ASME B30.16, CE
Maximum Lifting Length
20 ft
Brake Type
Weston Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND005-20CH
Zoro #
G616147486
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 ft
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/8 in
Body Width
5 11/32 in
Body Depth
5 3/16 in

Details

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
55 lb
Item
Chain Hoist
Standards
AS1418.2, ASME B30.16, CE
Brake Type
Weston Style
Color
Gray
Operating Position
Vertical
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Lifting Hook Material
Alloy Steel
Includes Brake
Brake Included
Body Finish
Powder Coated
Chain Material
Steel
Chain Grade
Grade 80
Headroom
12 13/16 in
Power Source
Manual
Product Type
Chain Hoist
Number of Load Chains
1
Overload Protection Included
No
Body Material
Steel
For Outdoor Use
Yes
Maximum Lifting Capacity
0.5 ton
Chain Finish
Zinc Plated

Description

Manual Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/16 in, Body Material Steel, Body Width 5 11/32 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.