Zoro Homepage

Manual Chain Hoist, 20 ft Chain L, Gray

  • Mfr # OZIND025-20CH

  • Zoro # G716147492


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
55 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Overload Protection Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-20CH
Zoro #
G716147492
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 ft
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Width
4 3/16 in
Lifting Hook Opening Width
1 5/16 in
Body Depth
4 1/32 in

Details

Item
Chain Hoist
Pull to Lift Rated Load
55 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Overload Protection Included
No
Includes Brake
Brake Included
Maximum Lifting Capacity
0.25 ton
For Outdoor Use
Yes
Chain Finish
Zinc Plated
Chain Grade
Grade 80
Brake Type
Twin Pawl Weston Style Load Brake
Color
Gray
Body Finish
Powder Coated
Lifting Hook Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Operating Position
Vertical
Chain Material
Steel
Product Type
Chain Hoist
Power Source
Manual
Body Material
Steel

Description

Manual Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 1/32 in, Body Material Steel, Body Width 4 3/16 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.