Zoro Homepage

Manual Chain Hoist, 20 ft Chain L, Gray

  • Mfr # OZIND050-20CH

  • Zoro # G616147516


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, CE
Pull to Lift Rated Load
88 lb
Body Width
10 3/16 in
Chain Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND050-20CH
Zoro #
G616147516
UPC #
-
Country of Origin
China

Dimensions

Chain Length
20 ft
Body Width
10 3/16 in
Lifting Hook Opening Width
2 19/32 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
Body Depth
7 13/32 in

Details

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, CE
Item
Chain Hoist
Pull to Lift Rated Load
88 lb
Chain Finish
Zinc Plated
Includes Brake
Brake Included
Power Source
Manual
Lifting Hook Material
Alloy Steel
For Outdoor Use
Yes
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Color
Gray
Maximum Lifting Capacity
5 ton
Operating Position
Vertical
Body Finish
Powder Coated
Chain Grade
Grade 80
Number of Load Chains
2
Product Type
Chain Hoist
Overload Protection Included
No
Body Material
Steel
Headroom
26 13/16 in
Chain Material
Steel
Brake Type
Weston Style

Description

Manual Chain Hoist, Chain Length 20 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/16 in, Includes Brake Brake Included, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 13/32 in, Body Material Steel, Body Width 10 3/16 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.