Zoro Homepage

Manual Chain Hoist, 2000 lb., Lift 10 ft.

  • Mfr # OZ010-10CHOP

  • Zoro # G7466672


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
66 lb
Min. Between Hooks
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ010-10CHOP
Zoro #
G7466672
UPC #
-
Country of Origin
China

Dimensions

Housing Length
6 1/2 in
Housing Width
6 1/4 in
Housing Depth
5 1/2 in
Body Depth
5 15/16 in
Body Width
6 25/32 in
Lifting Hook Opening Width
1 1/4 in
Maximum Lifting Length
10 ft

Details

Load Capacity
2,000 lb
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
66 lb
Min. Between Hooks
12 1/2 in
Hook Opening
15/16 in
Item
Manual Chain Hoist
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Includes
Over Load Limiter
Standards
AS 1418.2, ASME B30.16, CE
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Number of Reeves
1
Brake Type
Weston Style
Power Source
Manual
Headroom
12 1/2 in
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Includes Brake
Brake Included
Included Components
Load Limiter
Body Material
Steel
Maximum Lifting Capacity
2,000 lb
Overload Protection Included
Yes
Resistance Properties
Corrosion Resistant
Mount Type
Hook Mounted - No Trolley
Body Finish
Powder Coated
Lifting Hook Material
Alloy Steel
Chain Finish
Zinc Plated

Description

Manual Chain Hoist, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 6 25/32 in, Brake Type Weston Style..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.