Zoro Homepage

Manual Chain Hoist, 30 ft Chain L, Gray

  • Mfr # OZIND025-30CH

  • Zoro # G616147554


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Pull to Lift Rated Load
55 lb
Power Source
Manual
Mfr. Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND025-30CH
Zoro #
G616147554
UPC #
-
Country of Origin
China

Dimensions

Chain Length
30 ft
Mfr. Warranty Length
1 yr
Body Width
4 3/16 in
Body Depth
4 1/32 in
Maximum Lifting Length
30 ft
Lifting Hook Opening Width
1 5/16 in

Details

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Item
Chain Hoist
Pull to Lift Rated Load
55 lb
Power Source
Manual
Chain Finish
Zinc Plated
Maximum Lifting Capacity
0.25 ton
Includes Brake
Brake Included
Brake Type
Twin Pawl Weston Style Load Brake
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Alloy Steel
Overload Protection Included
No
Operating Position
Vertical
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Body Material
Steel
Resistance Properties
Corrosion Resistant
Product Type
Chain Hoist
For Outdoor Use
Yes
Number of Load Chains
1
Color
Gray
Chain Material
Steel
Body Finish
Powder Coated
Chain Grade
Grade 80

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Depth 4 1/32 in, Body Material Steel, Body Width 4 3/16 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.