Zoro Homepage

Manual Chain Hoist, 40 ft Chain L, Gray

  • Mfr # OZIND005-40CH

  • Zoro # G216151777


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Standards
AS1418.2, ASME/ANSI B30.16, CE
Pull to Lift Rated Load
55 lb
Mount Type
Hook Mounted - No Trolley
Mfr. Warranty Length
1 yr
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND005-40CH
Zoro #
G216151777
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/8 in
Maximum Lifting Length
40 ft
Body Width
5 11/32 in
Body Depth
5 3/16 in

Details

Standards
AS1418.2, ASME/ANSI B30.16, CE
Pull to Lift Rated Load
55 lb
Mount Type
Hook Mounted - No Trolley
Item
Chain Hoist
Includes Brake
Brake Included
Operating Position
Vertical
For Outdoor Use
Yes
Chain Finish
Zinc Plated
Lifting Hook Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Body Finish
Powder Coated
Number of Load Chains
1
Chain Grade
Grade 80
Color
Gray
Headroom
12 13/16 in
Maximum Lifting Capacity
0.5 ton
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Body Material
Steel
Chain Material
Steel
Brake Type
Twin Pawl Weston Style Load Brake
Power Source
Manual
Product Type
Chain Hoist
Overload Protection Included
No

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 12 13/16 in, Includes Brake Brake Included, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 3/16 in, Body Material Steel, Body Width 5 11/32 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.