Zoro Homepage

Manual Chain Hoist, 40 ft Chain L, Silver

  • Mfr # OZSS030-40CH

  • Zoro # G316152254


product price: $4,579.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Pull to Lift Rated Load
74 lb
Standards
AS1418.2, ASME B30.16, ASME B30.21, CE
Mount Type
Hook Mounted - No Trolley
Color
Silver
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS030-40CH
Zoro #
G316152254
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Body Depth
6 13/16 in
Maximum Lifting Length
40 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 17/32 in
Body Width
9 1/16 in

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Stainless Steel, Body Width 9 1/16 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.