Zoro Homepage

Manual Chain Hoist, 40 ft Chain L, White

  • Mfr # OZSR020-40CH

  • Zoro # G816152235


product price: $3,575.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, ATEX, CE
Pull to Lift Rated Load
75 lb
Overload Protection Included
No
Lifting Hook Opening Width
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR020-40CH
Zoro #
G816152235
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Lifting Hook Opening Width
1 11/32 in
Body Width
8 1/4 in
Mfr. Warranty Length
1 yr
Body Depth
6 7/8 in
Maximum Lifting Length
40 ft

Details

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, ATEX, CE
Pull to Lift Rated Load
75 lb
Item
Chain Hoist
Overload Protection Included
No
Maximum Pulling Capacity
2 ton
Operating Position
Horizontal, Vertical
Color
White
Includes Brake
Brake Included
Brake Type
Weatherproof Load Brake
Power Source
Manual
Number of Load Chains
1
Chain Material
Stainless Steel
Maximum Lifting Capacity
2 ton
Resistance Properties
Spark Resistant
Chain Finish
Dacromet
Headroom
18 1/2 in
Product Type
Chain Hoist
Features
Certified Explosion-Proof for Hazardous Environments, Fully Enclosed Gearing Protects Gears from Contamination and Debris, Low Headroom Design Maximizes Lift in Confined Spaces, Minimal Lifting Effort Required (20% to 35% Less than Competitors), Unique Hand Wheel Design Prevents Chain Jamming and Enables Smooth Operation from Various Angles
For Outdoor Use
Yes
Lifting Hook Type
Hook with Safety Latch

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 7/8 in, Body Width 8 1/4 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.