Zoro Homepage

Manual Chain Hoist, 40 ft Chain L, White

  • Mfr # OZSR030-40CH

  • Zoro # G316152261


product price: $4,124.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
AS1418.2, ASME B30.16, ATEX, CE
Pull to Lift Rated Load
83 lb
Mount Type
Hook Mounted - No Trolley
Body Depth
8 1/16 in
Number of Load Chains
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR030-40CH
Zoro #
G316152261
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Body Depth
8 1/16 in
Body Width
10 1/32 in
Maximum Lifting Length
40 ft
Lifting Hook Opening Width
1 17/32 in
Mfr. Warranty Length
1 yr

Details

Item
Chain Hoist
Standards
AS1418.2, ASME B30.16, ATEX, CE
Pull to Lift Rated Load
83 lb
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Lifting Hook Type
Hook with Safety Latch
Headroom
22 27/32 in
Features
Certified Explosion-Proof for Hazardous Environments, Fully Enclosed Gearing Protects Gears from Contamination and Debris, Low Headroom Design Maximizes Lift in Confined Spaces, Minimal Lifting Effort Required (20% to 35% Less than Competitors), Unique Hand Wheel Design Prevents Chain Jamming and Enables Smooth Operation from Various Angles
Overload Protection Included
No
Power Source
Manual
Product Type
Chain Hoist
Includes Brake
Brake Included
Color
White
Resistance Properties
Spark Resistant
Chain Material
Stainless Steel
Operating Position
Horizontal, Vertical
Maximum Lifting Capacity
3 ton
Brake Type
Weatherproof Load Brake
For Outdoor Use
Yes
Chain Finish
Dacromet
Maximum Pulling Capacity
3 ton

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 27/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 8 1/16 in, Body Width 10 1/32 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.