Zoro Homepage

Manual Chain Hoist, 40 ft Chain L, White

  • Mfr # OZSR050-40CH

  • Zoro # G516152290


product price: $6,217.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pull to Lift Rated Load
85 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, ATEX, CE
Body Depth
7 7/16 in
Body Width
11 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR050-40CH
Zoro #
G516152290
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Body Depth
7 7/16 in
Body Width
11 1/32 in
Maximum Lifting Length
40 ft
Lifting Hook Opening Width
1 5/8 in
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
85 lb
Item
Chain Hoist
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, ATEX, CE
Features
Certified Explosion-Proof for Hazardous Environments, Fully Enclosed Gearing Protects Gears from Contamination and Debris, Low Headroom Design Maximizes Lift in Confined Spaces, Minimal Lifting Effort Required (20% to 35% Less than Competitors), Unique Hand Wheel Design Prevents Chain Jamming and Enables Smooth Operation from Various Angles
Resistance Properties
Spark Resistant
Headroom
27 5/32 in
Chain Material
Stainless Steel
Lifting Hook Type
Hook with Safety Latch
Operating Position
Horizontal, Vertical
Chain Finish
Dacromet
Includes Brake
Brake Included
For Outdoor Use
Yes
Brake Type
Weatherproof Load Brake
Maximum Pulling Capacity
5 ton
Color
White
Product Type
Chain Hoist
Maximum Lifting Capacity
5 ton
Overload Protection Included
No
Power Source
Manual
Number of Load Chains
2

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 27 5/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Width 11 1/32 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.