Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 40 ft Chain L, Yellow

  • Mfr # OZ020-40CHOP

  • Zoro # G216151784


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
74 lb
Standards
AS1418.2, ASME B30.16, CE
Mount Type
Hook Mounted - No Trolley
Headroom
18 1/2 in
Lifting Hook Opening Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ020-40CHOP
Zoro #
G216151784
UPC #
-
Country of Origin
China

Dimensions

Chain Length
40 ft
Lifting Hook Opening Width
1 13/32 in
Body Width
8 9/32 in
Body Depth
6 7/8 in
Mfr. Warranty Length
5 yr
Maximum Lifting Length
40 ft

Details

Pull to Lift Rated Load
74 lb
Standards
AS1418.2, ASME B30.16, CE
Item
Chain Hoist
Mount Type
Hook Mounted - No Trolley
Headroom
18 1/2 in
Includes Brake
Brake Included
Chain Finish
Zinc Plated
Product Type
Chain Hoist
Body Finish
Powder Coated
For Outdoor Use
Yes
Lifting Hook Material
Alloy Steel
Number of Load Chains
1
Power Source
Manual
Chain Material
Steel
Chain Grade
Grade 80
Brake Type
Twin Pawl Weston Style Load Brake
Operating Position
Horizontal, Vertical
Maximum Pulling Capacity
2 ton
Body Material
Steel
Maximum Lifting Capacity
2 ton
Overload Protection Included
Yes
Included Components
ID Tags
Resistance Properties
Corrosion Resistant
Color
Yellow
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 40 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 7/8 in, Body Material Steel, Body Width 8 9/32 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.