Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 40000 lb., Lift 20 ft.

  • Mfr # OZ200-20CHOP

  • Zoro # G9821472


product price: $5,400.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
40,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
112 lb
Min. Between Hooks
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ200-20CHOP
Zoro #
G9821472
UPC #
-
Country of Origin
China

Dimensions

Housing Length
13 in
Housing Width
25 1/2 in
Housing Depth
8 1/2 in
Chain Length
164 ft
Body Depth
7 7/16 in
Maximum Lifting Length
20 ft
Minimum Retracted Length
35 1/32 in
Body Width
24 13/16 in
Lifting Hook Opening Width
2 7/32 in

Details

Load Capacity
40,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
112 lb
Min. Between Hooks
35 1/2 in
Hook Opening
3 5/16 in
Item
Manual Chain Hoist
Standards
AS 1418.2, ASME B30.16, CE
Includes
Over Load Limiter
Brake
Weston Style Brake
Trolley Configuration
Hook Mounted - No Trolley
Body Finish
Powder Coated
Overload Protection Included
Yes
Color
Yellow
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Includes Brake
Brake Included
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Includes Clutch
Clutch Included
Chain Finish
Zinc Plated
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Body Material
Steel
Power Source
Manual
Maximum Lifting Capacity
40,000 lb
Lifting Hook Material
Forged Steel
Number of Reeves
8
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Weston Style
Headroom
35 1/32 in

Description

Manual Chain Hoist, Chain Length 164 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 35 1/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 40,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 24 13/16 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.