Zoro Homepage

Manual Chain Hoist, 50 ft Chain L, Gray

  • Mfr # OZIND010-50CH

  • Zoro # G516151750


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
66 lb
Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Body Finish
Powder Coated
For Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND010-50CH
Zoro #
G516151750
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Body Depth
5 31/32 in
Body Width
5 3/4 in
Lifting Hook Opening Width
1 23/32 in
Maximum Lifting Length
50 ft
Mfr. Warranty Length
1 yr

Details

Pull to Lift Rated Load
66 lb
Mount Type
Hook Mounted - No Trolley
Item
Chain Hoist
Standards
AS1418.2, ASME/ANSI B30.16, CE
Body Finish
Powder Coated
For Outdoor Use
Yes
Brake Type
Twin Pawl Weston Style Load Brake
Chain Material
Steel
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Lifting Hook Material
Alloy Steel
Color
Gray
Number of Load Chains
1
Maximum Lifting Capacity
1 ton
Includes Brake
Brake Included
Chain Finish
Zinc Plated
Overload Protection Included
No
Product Type
Chain Hoist
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Headroom
14 19/32 in
Body Material
Steel
Operating Position
Vertical
Power Source
Manual

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 31/32 in, Body Material Steel, Body Width 5 3/4 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.