Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 50 ft Chain L, Gray

  • Mfr # OZIND050-50CH

  • Zoro # G216151791


product price: $1,033.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME/ANSI B30.16, CE
Pull to Lift Rated Load
88 lb
Body Finish
Powder Coated
Chain Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND050-50CH
Zoro #
G216151791
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Body Width
10 3/16 in
Lifting Hook Opening Width
2 19/32 in
Maximum Lifting Length
50 ft
Mfr. Warranty Length
1 yr
Body Depth
7 13/32 in

Details

Mount Type
Hook Mounted - No Trolley
Item
Chain Hoist
Standards
AS1418.2, ASME/ANSI B30.16, CE
Pull to Lift Rated Load
88 lb
Body Finish
Powder Coated
Chain Material
Steel
Color
Gray
Headroom
26 13/16 in
Overload Protection Included
No
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Brake Type
Twin Pawl Weston Style Load Brake
For Outdoor Use
Yes
Number of Load Chains
2
Lifting Hook Material
Alloy Steel
Chain Grade
Grade 80
Operating Position
Vertical
Power Source
Manual
Body Material
Steel
Includes Brake
Brake Included
Product Type
Chain Hoist
Chain Finish
Zinc Plated
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
5 ton

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 26 13/16 in, Includes Brake Brake Included, Maximum Lifting Capacity 10,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 13/32 in, Body Material Steel, Body Width 10 3/16 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.