Zoro Homepage

Manual Chain Hoist, 50 ft Chain L, Silver

  • Mfr # OZSS005-50CH

  • Zoro # G816152242


product price: $2,408.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Hook Mounted - No Trolley
Standards
AS1418.2, ASME B30.16, ASME B30.21, CE
Pull to Lift Rated Load
67 lb
Features
Mfr. Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS005-50CH
Zoro #
G816152242
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Mfr. Warranty Length
1 yr
Body Depth
5 15/16 in
Lifting Hook Opening Width
1 1/32 in
Body Width
6 25/32 in
Maximum Lifting Length
50 ft

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Stainless Steel, Body Width 6 25/32 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.