Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 50 ft Chain L, White

  • Mfr # OZSR030-50CH

  • Zoro # G916152258


product price: $8,872.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Standards
AS1418.2, ASME B30.16, ATEX, CE
Pull to Lift Rated Load
83 lb
Mount Type
Hook Mounted - No Trolley
Lifting Hook Opening Width
1 17/32 in
For Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR030-50CH
Zoro #
G916152258
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Lifting Hook Opening Width
1 17/32 in
Mfr. Warranty Length
1 yr
Body Width
10 1/32 in
Maximum Lifting Length
50 ft
Body Depth
8 1/16 in

Details

Standards
AS1418.2, ASME B30.16, ATEX, CE
Item
Chain Hoist
Pull to Lift Rated Load
83 lb
Mount Type
Hook Mounted - No Trolley
For Outdoor Use
Yes
Product Type
Chain Hoist
Resistance Properties
Spark Resistant
Overload Protection Included
No
Includes Brake
Brake Included
Features
Certified Explosion-Proof for Hazardous Environments, Fully Enclosed Gearing Protects Gears from Contamination and Debris, Low Headroom Design Maximizes Lift in Confined Spaces, Minimal Lifting Effort Required (20% to 35% Less than Competitors), Unique Hand Wheel Design Prevents Chain Jamming and Enables Smooth Operation from Various Angles
Lifting Hook Type
Hook with Safety Latch
Operating Position
Horizontal, Vertical
Power Source
Manual
Brake Type
Weatherproof Load Brake
Chain Finish
Dacromet
Maximum Lifting Capacity
3 ton
Headroom
22 27/32 in
Chain Material
Stainless Steel
Number of Load Chains
1
Maximum Pulling Capacity
3 ton
Color
White

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 27/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 8 1/16 in, Body Width 10 1/32 in, Brake Type Weatherproof Load Brake, Chain Material Stainless Steel, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.