Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Chain Hoist, 50 ft Chain L, Yellow

  • Mfr # OZ010-50CHOP

  • Zoro # G216151753


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
55 lb
Standards
AS1418.2, ASME B30.16, CE
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ010-50CHOP
Zoro #
G216151753
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Body Width
6 25/32 in
Mfr. Warranty Length
5 yr
Maximum Lifting Length
50 ft
Body Depth
5 15/16 in
Lifting Hook Opening Width
1 1/4 in

Details

Item
Chain Hoist
Pull to Lift Rated Load
55 lb
Standards
AS1418.2, ASME B30.16, CE
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant
Includes Brake
Brake Included
Chain Material
Steel
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles
Operating Position
Horizontal, Vertical
Chain Grade
Grade 80
Headroom
14 13/16 in
Overload Protection Included
Yes
Body Finish
Powder Coated
Color
Yellow
For Outdoor Use
Yes
Brake Type
Twin Pawl Weston Style Load Brake
Body Material
Steel
Power Source
Manual
Product Type
Chain Hoist
Chain Finish
Zinc Plated
Lifting Hook Material
Alloy Steel
Number of Load Chains
1
Maximum Pulling Capacity
1 ton
Included Components
ID Tags
Maximum Lifting Capacity
1 ton

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 15/16 in, Body Material Steel, Body Width 6 25/32 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.