Zoro Homepage

Manual Chain Hoist, 50 ft Chain L, Yellow

  • Mfr # OZ100-50CHOP

  • Zoro # G416151775


product price: $2,966.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
84 lb
Standards
AS1418.2, ASME B30.16, CE
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles
Maximum Lifting Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ100-50CHOP
Zoro #
G416151775
UPC #
-
Country of Origin
China

Dimensions

Chain Length
50 ft
Maximum Lifting Length
50 ft
Lifting Hook Opening Width
2 1/4 in
Body Width
18 7/32 in
Mfr. Warranty Length
5 yr
Body Depth
7 7/16 in

Details

Mount Type
Hook Mounted - No Trolley
Pull to Lift Rated Load
84 lb
Item
Chain Hoist
Standards
AS1418.2, ASME B30.16, CE
Features
Double-Reduction Gearing for Minimal Lifting Effort, Fully Enclosed Gearing Protects Against Contamination and Debris, Sealed Roller Bearing for Smooth, Maintenance-Free Operation, Thrust Bearing on Lower Hook Prevents Chain Twisting and Allows Easy Load Rotation, Unique Hand Wheel Design Allows Smooth Chain Operation from Multiple Angles
Maximum Lifting Capacity
10 ton
Maximum Pulling Capacity
10 ton
Included Components
ID Tags
Number of Load Chains
4
Includes Brake
Brake Included
Brake Type
Twin Pawl Weston Style Load Brake
Product Type
Chain Hoist
Operating Position
Horizontal, Vertical
Body Finish
Powder Coated
Lifting Hook Material
Alloy Steel
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Overload Protection Included
Yes
Headroom
30 1/8 in
Body Material
Steel
For Outdoor Use
Yes
Power Source
Manual
Color
Yellow
Chain Finish
Zinc Plated
Chain Material
Steel

Description

Manual Chain Hoist, Chain Length 50 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 1/8 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 50 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 7/16 in, Body Material Steel, Body Width 18 7/32 in, Brake Type Twin Pawl Weston Style Load Brake, Chain Grade Grade 80, Chain Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.