Zoro Homepage

Manual Chain Hoist, 6000 lb., Lift 20 ft.

  • Mfr # OZ030-20CHOP

  • Zoro # G7609944


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
60 lb
Min. Between Hooks
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ030-20CHOP
Zoro #
G7609944
UPC #
-
Country of Origin
China

Dimensions

Housing Length
7 in
Housing Width
8 1/4 in
Housing Depth
6 1/4 in
Body Width
8 29/32 in
Lifting Hook Opening Width
1 13/16 in
Maximum Lifting Length
20 ft
Body Depth
6 13/16 in

Details

Load Capacity
6,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
60 lb
Min. Between Hooks
18 1/4 in
Hook Opening
1 5/16 in
Item
Manual Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Standards
AS 1418.2, ASME B30.16, CE
Brake
Weston Style Brake
Includes
Over Load Limiter
Power Source
Manual
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Resistance Properties
Corrosion Resistant
Included Components
Load Limiter
Chain Finish
Zinc Plated
Number of Reeves
2
Body Material
Steel
Headroom
18 1/4 in
Lifting Hook Material
Alloy Steel
Includes Clutch
Clutch Included
Includes Brake
Brake Included
Maximum Lifting Capacity
6,000 lb
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated
Overload Protection Included
Yes

Description

Manual Chain Hoist, Headroom 18 1/4 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 8 29/32 in, Brake Type Weston Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.