Manual Chain Hoist, 60000 lb., Lift 20 ft.

  • Mfr # OZ300-20CHOP

  • Zoro # G9821454


product price: $7,825.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
60,000 lb
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
112 lb
Min. Between Hooks
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ300-20CHOP
Zoro #
G9821454
UPC #
-
Country of Origin
China

Dimensions

Housing Length
17 in
Housing Width
25 1/4 in
Housing Depth
18 1/4 in
Chain Length
246 ft
Lifting Hook Opening Width
3 in
Body Width
26 25/32 in
Minimum Retracted Length
54 11/32 in
Body Depth
18 7/32 in
Maximum Lifting Length
20 ft

Details

Load Capacity
60,000 lb
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
112 lb
Min. Between Hooks
48 in
Hook Opening
3 3/16 in
Item
Manual Chain Hoist
Standards
AS 1418.2, ASME B30.16, CE
Trolley Configuration
Hook Mounted - No Trolley
Brake
Weston Style Brake
Includes
Over Load Limiter
Chain Grade
Grade 80
Lifting Hook Material
Forged Steel
Power Source
Manual
Resistance Properties
Corrosion Resistant
Headroom
54 11/32 in
Number of Reeves
12
Mount Type
Hook Mounted - No Trolley
Number of Load Chains
1
Chain Finish
Zinc Plated
Includes Clutch
Clutch Included
Body Material
Steel
Brake Type
Weston Style
Lifting Hook Type
Swivel Hook with Safety Latch
Color
Yellow
Maximum Lifting Capacity
60,000 lb
Includes Brake
Brake Included
Features
100% Load Tested Zinc-Plated Chain, Cast Steel Safety Latches, Enclosed Gearing, Forged Hooks, Sealed Roller Bearing, Stainless Steel Riveted ID Tags, Standard Overload Protection, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Overload Protection Included
Yes
Body Finish
Powder Coated

Description

Manual Chain Hoist, Chain Length 246 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 54 11/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 60,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 18 7/32 in, Body Material Steel, Body Width 26 25/32 in, Brake Type Weston Style, Chain Grade Grade 80, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.