Shop OZ LIFTING PRODUCTS
See all product information
Create Account
Mounting Base, Steel
- Mfr # OZWALL1-TP
- Zoro # G3893392
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Mount Hole Diameter
0.67 in
Shell Material
Steel
Finish
Zinc Plated
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZWALL1-TP
- Zoro #
- G3893392
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Shell Material
- Steel
- Finish
- Zinc Plated
- Color
- Yellow
- Item
- Mounting Base
- For Use With
- OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
- Includes
- Mounting Template
- Compatible with Manufacturer Part Number
- OZA1000DAV, OZA1000DAV-ACW, OZA1000DAV-DCW, OZTP1200DAV, OZTP1200DAV-ACW, OZTP1200DAV-DCW, OZXR1000DAV, OZXR1000DAV-ACW, OZXR1000DAV-DCW
- Maximum Load Capacity
- 1,200 lb
- Base Type
- Wall
- Wire Color
- Yellow
- Compatible Product Type
- OZ Lifting Products OZTP1200DAV Tele-Pro Davit Cranes
- Traction Material
- Steel
Dimensions
- Mount Hole Diameter
- 0.67 in
- Overall Depth
- 5.63 in
- For Mast Diameter
- 3.55 in
- Overall Width
- 16 in
- Overall Height
- 16 in
Description
Mounting Base, Maximum Load Capacity 1,200 lb, Includes Mounting Template, Material Steel, Mount Hole Diameter 0.67 in, Overall Height 16 in, Overall Width 16 in, Overall Depth 5.63 in, Base Type Wall, For Mast Diameter 3.55 in, For Maximum Span Not Applicable, Compatible Grainger Part Number 55VE59, 55VE60, 55VE61, 807EZ9, 807F01, 807F02, 807F08, 807F09, 807F10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.