Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Base, Steel, Yellow, 1200 lb cap.

  • Mfr # OZWB1-TP

  • Zoro # G116152249


product price: $2,334.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
For Maximum Span
77.57 in
Overall Width
32.44 in
Base Type
Pedestal
Maximum Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZWB1-TP
Zoro #
G116152249
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32.44 in
Overall Height
36.87 in
For Mast Diameter
3.5 in
Overall Depth
77.57 in

Details

Item
Davit Crane Wheel Base
Material
Steel
For Maximum Span
77.57 in
Base Type
Pedestal
Maximum Load Capacity
1,200 lb
Compatible with Manufacturer Part Number
OZA1000DAV, OZTP1200DAV, OZXR1000DAV
Includes
Davit Crane Locking Collar, Floor-Anchor Mounting Bolt Kit, Toolbox Storage Tube
Color
Yellow
Finish
Powder Coated

Description

Mounting Base, Maximum Load Capacity 1,200 lb, Includes Davit Crane Locking Collar, Floor-Anchor Mounting Bolt Kit, Toolbox Storage Tube, Material Steel, Overall Height 36.87 in, Overall Width 32.44 in, Overall Depth 77.57 in, Base Type Pedestal, For Mast Diameter 3.5 in, For Maximum Span 77.57 in, Compatible with Grainger Part Number 55VE59, 807EZ9, 807F08, Compatible with Manufacturer Part Number OZA1000DAV, OZTP1200DAV, OZXR1000DAV, Color Yellow, Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.