Zoro Homepage

Mounting Base, Steel, Yellow, 1200 lb cap.

  • Mfr # OZWB3

  • Zoro # G516152764


product price: $2,190.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
For Maximum Span
77.57 in
Color
Yellow
Overall Depth
77.57 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZWB3
Zoro #
G516152764
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
77.57 in
Overall Width
32.44 in
For Mast Diameter
3 in
Overall Height
36.87 in

Details

Item
Davit Crane Wheel Base
Material
Steel
For Maximum Span
77.57 in
Color
Yellow
Finish
Powder Coated
Includes
Davit Crane Locking Collar, Floor-Anchor Mounting Bolt Kit, Toolbox Storage Tube
Compatible with Manufacturer Part Number
OZ500DAV, OZA500DAV, OZXR500DAV
Maximum Load Capacity
1,200 lb
Base Type
Pedestal

Description

Mounting Base, Maximum Load Capacity 1,200 lb, Includes Davit Crane Locking Collar, Floor-Anchor Mounting Bolt Kit, Toolbox Storage Tube, Material Steel, Overall Height 36.87 in, Overall Width 32.44 in, Overall Depth 77.57 in, Base Type Pedestal, For Mast Diameter 3 in, For Maximum Span 77.57 in, Compatible with Grainger Part Number 54YM51, 807EZ5, 807F04, Compatible with Manufacturer Part Number OZ500DAV, OZA500DAV, OZXR500DAV, Color Yellow, Finish Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.