Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Clamp

  • Mfr # OBH-HANGER-2

  • Zoro # G210412065


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Compatible Load Capacity
1,000 lb
Material
Steel
Overall Length
8 in
Overall Height
5.6 in
Compatible Hoist Type
Electric Wire Rope Hoists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBH-HANGER-2
Zoro #
G210412065
UPC #
760921783894
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Height
5.6 in
Overall Width
8 in

Details

Item
Mounting Clamp
Compatible Load Capacity
1,000 lb
Material
Steel
Compatible Hoist Type
Electric Wire Rope Hoists

Description

Mounting Clamp, Product Type Mounting Clamp, Compatible Hoist Type Electric Wire Rope Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Not Applicable, Material Steel, Overall Length 8 in, Overall Width 8 in, Overall Height 5.6 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.