This item is Discontinued.

Oz Lifting Products OZ Lifting OZ1000BWSS Stainless Steel Hand Winch with Brake 1000 Lb. Capacity OZ1000BWSS

OZ Lifting OZ1000BWSS Stainless Steel Hand Winch with Brake 1000 Lb. Capacity (Discontinued)

  • Mfr # OZ1000BWSS
  • Zoro # G702712772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ1000BWSS
Zoro #
G702712772
UPC #
760921782262
Country of Origin
China

Description

OZ LIFTING STAINLESS STEEL HAND WINCH WITH BRAKE - 1000 LB. CAPACITY STAINLESS STEEL BRAKE WINCH WITH TYPE 304 STAINLESS STEEL IDEAL FOR HARSH ENVIRONMENTS WHERE CORROSION RESISTANCE IS IMPORTANT. FEATURES AND BENEFITS
    ALL STAINLESS STEEL CONSTRUCTION COMPACT DESIGN ERGONOMIC RUBBER HANDLE MULTIPLE FRAME MOUNTING POSITIONS FULLY ENCLOSED GEARING SOLID MACHINED GEAR AUTOMATIC WEATHERPROOF WESTON BRAKE DUAL CABLE ANCHOR POINT LARGE DIAMETER DRUM RUBBER HANDLE HIGH GEAR RATIO TEST CERTIFICATE & SERIAL NUMBER NOTE: WIRE ROPE IS NOT INCLUDED. PERFORMANCE CHARACTERISTICS WITH 1/8" DIA. WIRE ROPE 1ST LAYER = 7 FT. @ 1000 LB. CAPACITY LOAD RATING MID DRUM = 74 FT. @ 750 LB. CAPACITY LOAD RATING FULL DRUM = 140 FT. @ 500 LB. CAPACITY LOAD RATING WITH 3/16" DIA. WIRE ROPE 1ST LAYER = 5 FT. @ 1000 LB. CAPACITY LOAD RATING MID DRUM = 34 FT. @ 750 LB. CAPACITY LOAD RATING FULL DRUM = 75 FT. @ 500 LB. CAPACITY LOAD RATING NOTE: ACTUAL DRUM CAPACITIES MAY BE 25-30% LESS DUE TO NONUNIFORM WINDING. WIRE ROPE TENSION WILL ALSO AFFECT DRUM CAPACITY.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.