Zoro Homepage

Push Beam Trolley

  • Mfr # OZ05PBTA-12

  • Zoro # G309215478


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Trolley Wheel Diameter
3 3/10 in
Headroom to Mounting Point
5 in
For Min. Beam Flange Width
2 17/32 in
Headroom to Connecting Shaft
1 1/8 in
Trolley Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ05PBTA-12
Zoro #
G309215478
UPC #
760921783832
Country of Origin
United States

Dimensions

Trolley Wheel Diameter
3 3/10 in
For Min. Beam Flange Width
2 17/32 in
For Minimum Beam Height
2 3/8 in
For Max. Beam Flange Width
12 in
Minimum Radius Curve
2 3/4 in

Details

Item
Push Beam Trolley
Headroom to Mounting Point
5 in
Headroom to Connecting Shaft
1 1/8 in
Trolley Type
Push
Trolley Frame Material
Steel
Maximum Load Capacity
1,000 lb
Trolley Wheel Material
Steel
For Beam Shape
Flat, Tapered

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 1 1/8 in, Headroom to Mounting Point 5 in, For Minimum Beam Height 2 3/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 2 3/4 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.