Zoro Homepage

Push Beam Trolley

  • Mfr # OZ05PBTA-OBH-12

  • Zoro # G209215356


product price: $808.99
/ea
Free Shipping & Returns

Key Features

For Beam Shape
Flat, Tapered
For Minimum Beam Height
2 3/8 in
For Max. Beam Flange Width
12 in
Headroom to Connecting Shaft
1 1/8 in
Trolley Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZ05PBTA-OBH-12
Zoro #
G209215356
UPC #
760921783887
Country of Origin
United States

Dimensions

For Minimum Beam Height
2 3/8 in
For Max. Beam Flange Width
12 in
For Min. Beam Flange Width
2 17/32 in
Trolley Wheel Diameter
3 3/10 in
Minimum Radius Curve
2 3/4 in

Details

Item
Push Beam Trolley
For Beam Shape
Flat, Tapered
Headroom to Connecting Shaft
1 1/8 in
Trolley Type
Push
Trolley Frame Material
Steel
Trolley Wheel Material
Steel
Maximum Load Capacity
1,000 lb
Headroom to Mounting Point
5 in

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 17/32 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 1 1/8 in, Headroom to Mounting Point 5 in, For Minimum Beam Height 2 3/8 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 2 3/4 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.