Zoro Homepage

Push Beam Trolley, Stainless Steel

  • Mfr # OZSS2PBT

  • Zoro # G7867724


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Push Beam Trolley
Load Capacity
2 ton
Fits Beam Flange W
3 1/2 in to 8 in
Min. Radius Curve
43 13/64 in
Trolley Wheel Dia.
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSS2PBT
Zoro #
G7867724
UPC #
760921785973
Country of Origin
China

Dimensions

Min. Radius Curve
43 13/64 in
Trolley Wheel Dia.
4 1/4 in
Trolley Wheel Diameter
4 in
Minimum Radius Curve
4 1/4 in
For Min. Beam Flange Width
3 1/2 in
For Max. Beam Flange Width
8 in
Mfr. Warranty Length
5 yr
For Minimum Beam Height
2 11/16 in

Details

Trolley Item
Push Beam Trolley
Load Capacity
2 ton
Fits Beam Flange W
3 1/2 in to 8 in
Standards
AS 1418.2, ASME B30.11, ASME B30.16, CE
Wheel Material
Stainless Steel
Item
Push Beam Trolley
Trolley Frame Material
Stainless Steel
Trolley Type
Push
Headroom to Mounting Point
6 11/32 in
Maximum Load Capacity
4,000 lb
Trolley Wheel Material
Stainless Steel
Headroom to Connecting Shaft
1 1/8 in
For Beam Shape
Flat, Tapered

Description

Push Beam Trolley,Stainless Steel,2 ton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.