Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Adjust Trolley

  • Mfr # OZ5QAT

  • Zoro # G509215438


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Headroom to Mounting Point
10 5/8 in
Maximum Load Capacity
10,000 lb
Headroom to Connecting Shaft
3 1/16 in
For Minimum Beam Height
4 13/16 in
Trolley Type
Push
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZ5QAT
Zoro #
G509215438
UPC #
760921784846
Country of Origin
China

Dimensions

For Minimum Beam Height
4 13/16 in
Minimum Radius Curve
4 19/32 in
For Max. Beam Flange Width
12 in
Trolley Wheel Diameter
6 3/10 in
For Min. Beam Flange Width
3 15/16 in

Details

Item
Quick Adjust Trolley
Headroom to Mounting Point
10 5/8 in
Maximum Load Capacity
10,000 lb
Headroom to Connecting Shaft
3 1/16 in
Trolley Type
Push
Trolley Wheel Material
Steel
Trolley Frame Material
Steel
For Beam Shape
Flat, Tapered

Description

Quick Adjust Trolley, Trolley Type Push, Maximum Load Capacity 10,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 15/16 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft 3 1/16 in, Headroom to Mounting Point 10 5/8 in, For Minimum Beam Height 4 13/16 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 4 19/32 in, Trolley Wheel Diameter 6 3/10 in, Trolley Wheel Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.