Zoro Homepage

Spark Resistant Chain Hoist

  • Mfr # OZSR005-15CH

  • Zoro # G909198065


product price: $1,823.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
54 lb
Brake Type
Weston Style
Minimum Retracted Length
13 19/32 in
Lifting Hook Material
Forged Copper Plated
Chain Grade
Grade 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR005-15CH
Zoro #
G909198065
UPC #
760921785072
Country of Origin
China

Dimensions

Minimum Retracted Length
13 19/32 in
Chain Length
15 ft
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
29/32 in

Details

Pull to Lift Rated Load
54 lb
Item
Manual Chain Hoist
Brake Type
Weston Style
Lifting Hook Material
Forged Copper Plated
Chain Grade
Grade 80
Chain Material
Dacromet
Mount Type
Hook Mounted - No Trolley
Overload Protection Included
No
Body Material
Steel
Features
Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Color
White
Includes Brake
Brake Included
Headroom
13 19/32 in
Maximum Lifting Capacity
1,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Power Source
Manual
Number of Load Chains
1
Number of Reeves
1

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 19/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 1,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.