Zoro Homepage

Spark Resistant Chain Hoist

  • Mfr # OZSR010-15CH

  • Zoro # G809198080


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
56 lb
Minimum Retracted Length
14 13/16 in
Maximum Lifting Length
15 ft
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR010-15CH
Zoro #
G809198080
UPC #
760921785034
Country of Origin
China

Dimensions

Minimum Retracted Length
14 13/16 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 1/32 in
Chain Length
15 ft

Details

Pull to Lift Rated Load
56 lb
Item
Manual Chain Hoist
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Chain Material
Dacromet
Body Material
Steel
Color
White
Number of Reeves
1
Lifting Hook Material
Forged Copper Plated
Chain Grade
Grade 80
Features
Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Number of Load Chains
1
Brake Type
Weston Style
Overload Protection Included
No
Maximum Lifting Capacity
2,000 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Power Source
Manual
Headroom
14 13/16 in

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.