Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Resistant Chain Hoist

  • Mfr # OZSR020-10CH

  • Zoro # G409198060


product price: $2,326.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
75 lb
Chain Material
Dacromet
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 11/32 in
Headroom
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR020-10CH
Zoro #
G409198060
UPC #
760921785003
Country of Origin
China

Dimensions

Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 11/32 in
Chain Length
10 ft
Minimum Retracted Length
18 1/2 in

Details

Pull to Lift Rated Load
75 lb
Item
Manual Chain Hoist
Chain Material
Dacromet
Headroom
18 1/2 in
Includes Brake
Brake Included
Overload Protection Included
No
Number of Load Chains
1
Lifting Hook Material
Forged Copper Plated
Mount Type
Hook Mounted - No Trolley
Features
Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Power Source
Manual
Lifting Hook Type
Swivel Hook with Safety Latch
Color
White
Number of Reeves
1
Maximum Lifting Capacity
4,000 lb
Brake Type
Weston Style
Body Material
Steel
Chain Grade
Grade 80

Description

Manual Chain Hoist, Chain Length 10 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.