Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Resistant Chain Hoist

  • Mfr # OZSR020-30CH

  • Zoro # G009198118


product price: $2,959.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
75 lb
Minimum Retracted Length
18 1/2 in
Power Source
Manual
Number of Load Chains
1
Chain Material
Dacromet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR020-30CH
Zoro #
G009198118
UPC #
760921784976
Country of Origin
China

Dimensions

Minimum Retracted Length
18 1/2 in
Chain Length
30 ft
Maximum Lifting Length
30 ft
Lifting Hook Opening Width
1 11/32 in

Details

Pull to Lift Rated Load
75 lb
Item
Manual Chain Hoist
Power Source
Manual
Number of Load Chains
1
Chain Material
Dacromet
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
Weston Style
Lifting Hook Material
Forged Copper Plated
Number of Reeves
1
Features
Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Includes Brake
Brake Included
Color
White
Body Material
Steel
Mount Type
Hook Mounted - No Trolley
Headroom
18 1/2 in
Maximum Lifting Capacity
4,000 lb
Overload Protection Included
No
Chain Grade
Grade 80

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 1/2 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.