Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Resistant Chain Hoist

  • Mfr # OZSR030-15CH

  • Zoro # G009198057


product price: $3,426.99
/ea
Free Shipping & Returns

Key Features

Pull to Lift Rated Load
83 lb
Number of Reeves
1
Power Source
Manual
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR030-15CH
Zoro #
G009198057
UPC #
760921784952
Country of Origin
China

Dimensions

Chain Length
15 ft
Minimum Retracted Length
22 27/32 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 17/32 in

Details

Pull to Lift Rated Load
83 lb
Item
Manual Chain Hoist
Number of Reeves
1
Power Source
Manual
Mount Type
Hook Mounted - No Trolley
Brake Type
Weston Style
Chain Material
Dacromet
Maximum Lifting Capacity
6,000 lb
Includes Brake
Brake Included
Lifting Hook Material
Forged Copper Plated
Overload Protection Included
No
Body Material
Steel
Features
Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Number of Load Chains
1
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
22 27/32 in
Color
White

Description

Manual Chain Hoist, Chain Length 15 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 22 27/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.