Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spark Resistant Chain Hoist

  • Mfr # OZSR100-10CH

  • Zoro # G209198123


product price: $8,887.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Pull to Lift Rated Load
87 lb
Maximum Lifting Capacity
20,000 lb
Lifting Hook Opening Width
1 15/16 in
Power Source
Manual
Chain Material
Dacromet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR100-10CH
Zoro #
G209198123
UPC #
760921784884
Country of Origin
China

Dimensions

Lifting Hook Opening Width
1 15/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
30 23/32 in
Chain Length
40 ft

Details

Pull to Lift Rated Load
87 lb
Item
Manual Chain Hoist
Maximum Lifting Capacity
20,000 lb
Power Source
Manual
Chain Material
Dacromet
Features
Copper Plated Hooks, Copper Riveted ID Tags, Dacromet Finish Load Chain, Forged Hooks, Fully Enclosed Gearing, Hand Wheel and Roller Guides, Sealed Roller Bearing, Stainless Steel Hand Chain, Stainless Steel Safety Latches, Thrust Bearing on Lower Hook, Unique Hand Wheel Design
Chain Grade
Grade 80
Body Material
Steel
Brake Type
Weston Style
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Overload Protection Included
No
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
30 23/32 in
Number of Reeves
4
Number of Load Chains
1
Lifting Hook Material
Forged Copper Plated
Color
White

Description

Manual Chain Hoist, Chain Length 40 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 30 23/32 in, Includes Brake Brake Included, Lifting Hook Type Swivel Hook with Safety Latch, Maximum Lifting Capacity 20,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Material Steel, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Dacromet, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.