Zoro Homepage

Spark Resistant Push Beam Trolley

  • Mfr # OZSR05PBT

  • Zoro # G609198099


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Minimum Radius Curve
2 5/8 in
For Minimum Beam Height
2 5/32 in
Headroom to Connecting Shaft
1 3/16 in
For Beam Shape
Flat, Tapered
Maximum Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZSR05PBT
Zoro #
G609198099
UPC #
760921785140
Country of Origin
China

Dimensions

Minimum Radius Curve
2 5/8 in
For Minimum Beam Height
2 5/32 in
For Max. Beam Flange Width
8 in
Trolley Wheel Diameter
3 1/10 in
For Min. Beam Flange Width
1 31/32 in

Details

Item
Push Beam Trolley
Headroom to Connecting Shaft
1 3/16 in
For Beam Shape
Flat, Tapered
Maximum Load Capacity
1,000 lb
Headroom to Mounting Point
4 1/8 in
Trolley Frame Material
Steel
Trolley Type
Push
Trolley Wheel Material
Copper Plated Steel

Description

Push Beam Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Steel, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 1 31/32 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 1 3/16 in, Headroom to Mounting Point 4 1/8 in, For Minimum Beam Height 2 5/32 in, For Maximum Beam Height Not Applicable, Includes Not Applicable, Minimum Radius Curve 2 5/8 in, Trolley Wheel Diameter 3 1/10 in, Trolley Wheel Material Copper Plated Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.